DESCRIPTION

  • Includes 6-volt DC plug-in transformer and mounting hardware
  • Optional standby mode keeps light ring illuminated with dim white light
  • Soft-off indicator light slowly fades after the water flow stops
  • User-adjusted water temperature revealed by illuminated Temperature Indication Ring: Red - hot water, White - tempered water, Blue - cold water
  • Vandal-resistant construction and automatic water shut-off after 1 minute of continuous water flow to prevent misuse

Sloan Valve Optima® 1.5 gpm 1-Hole Electronic Lavatory Faucet with Temperature Indication Ring

S3335075

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 17025
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Power Source
Hardwired
Spout Reach
4-11/32 in
Trim Only
No
WaterSense Labeled
No
Width
2-1/16 in

Starting at
$667.24
EACH
  • QUANTITY

DOCUMENTS