DESCRIPTION

  • Control Stop
  • Used on Sloan flushometers

Sloan Valve 1 in. Resistant Side Discharge

S3308387

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan H700AG
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS