DESCRIPTION

  • Includes adapter, casing tube and stamped wall flange

Sloan Valve 1 in. Sweat Kit for H533AS

S3308780

Brand Model Compatibility:

Sloan Valve 1 in Supply Closet and Urinal

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve 1 in Supply Closet and Urinal
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Fitting Size 1
1 in
Length
3 in

Starting at
$10.42
EACH
  • QUANTITY

DOCUMENTS