1000 ml Sensor Deck-Mount Foam Soap for ESD-400 Soap Dispenser
1000 ml Sensor Deck-Mount Foam Soap for ESD-400 Soap Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- ESD-400 Soap Dispenser
- Color Finish Category:
- Reds
- Color Finish Name:
- Rose
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Installation Type:
- Deck Mount
- Size:
- 1000 mL