DESCRIPTION

  • Designed for high traffic areas
  • Manually operated foam soap dispenser

Sloan Valve Optima® 1000ml Sensor Wall Mount Foam Soap Dispenser

S5700505

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan Vavlve SJS-1150
Capacity
1000 mL
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.06
EACH
  • QUANTITY

DOCUMENTS