DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume

Sloan Valve Royal® 111-1.28 ES-S Closet Flush Valve

S3450049

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Collection
Royal®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.28 gpf
Handle Type
Lever
Material
Brass
Power Source
Electronic
Volts
24V
WaterSense Labeled
No

Starting at
$498.41
EACH
  • QUANTITY