DESCRIPTION

  • If the user is present for greater than one minute and leaves the zone or chooses the large override button, the full flush initiates (1.6 gpf/6.0 Lpf), eliminating solid waste and paper
  • Infrared sensor with multiple-focused Lobular Sensing Fields for high and low target detection
  • Reduced flush initiated (1.1 gpf/4.2 Lpf) if the user is present for less than one minute and leaves the sensing zone or chooses the small override button, which eliminates liquid and paper waste
  • Reduces water volume by up to 30% when a reduced flush occurs
  • Sloan ECOS® Electronic Dual Flush Line Powered infrared sensor for automatic “no-hands” operation

Sloan Valve Ecos® 111 1.6 gpf. Flush Valve DFB

S3780010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Ecos®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
Material
Brass
WaterSense Labeled
No

Starting at
$169.69
EACH
  • QUANTITY