DESCRIPTION

  • Angled sensor window
  • Color/Finish: Chrome
  • Manual override flush button
  • Model: 111 1.6
  • PERMEX™ synthetic rubber diaphragm with dual filter bypass
  • Top spud: 1-1/2"

Sloan Valve Royal® 111 SMO 1.6 Battery Closet Flush Valve

S3910176

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
Material
Brass
Power Source
Battery
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$360.1
EACH
  • QUANTITY