DESCRIPTION

  • “Low Battery” flashing LED with optional audio tone
  • Infrared sensor range adjustment screw and reset button
  • OPTIMA® battery infrared sensor for automatic “no-hands” operation
  • Override flush button
  • Vacuum breaker flush connection

Sloan Valve Royal® 111 XL SMO 1.6 Battery Closet Flush Valve

S3980189

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
Material
Brass
Power Source
Battery
WaterSense Labeled
No

Starting at
$348.95
EACH
  • QUANTITY