DESCRIPTION

  • Chrome
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Royal® 1150 1.6 gpf. XL Bed Pan Washer Closet Flush Valve with Sweat

S3089601

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Royal®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
WaterSense Labeled
No

Starting at
$543.78
EACH
  • QUANTITY