1/2 x 1-1/2 x 21-1/2 in. Trap Primer Vacuum Breaker

You last purchased this on
 
Sloan

VBF-72-A 1/2 x 1-1/2 x 21-1/2 in. Trap Primer Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

VBF-72-A 1/2 x 1-1/2 x 21-1/2 in. Trap Primer Vacuum Breaker

  • Fast #
  • Part #S3396077
  • Item #538205
  • Manufacturer Part #3396077
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Model: VBF-72-A1
  • Supplied with Royal® flushometers
  • Requires Certification

Specifications

Collection:
VBF-72-A
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1/2 in x 1-1/2 in
Length:
21-1/2 in
Product Type:
Vacuum Breaker