DESCRIPTION

  • Carrier not included
  • High efficency urinal - HEU
  • Integral flushing rim
  • Mounting bracket and hardware included

Sloan Valve .125-.5 gpf Urinal

S1101009

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Color Finish
White
Color Finish Category
Whites
End Connection 1
NPT
Flow Rate
.126 gpf
Flush Type
Washdown
Green
WaterSense, Yes
Material
Vitreous China
Spud Location
Top
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
Yes

Starting at
$236.07
EACH
  • QUANTITY

DOCUMENTS