DESCRIPTION

  • All mounting hardware included
  • Sensor activated flushometer with either 0.13 gpf/.5 lpf or 0.25 gpf /0.9 lpf of water
  • Wall hung vitrious china urinal uses washdown flushing action and has a integral flushing rim

Sloan Valve Optima® .125 gpf Urinal

S10001401

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Optima®
Color Finish
White
Color Finish Category
Whites
Flow Rate
.13 gpf
Green
WaterSense, Yes
Material
Vitreous China
Power Source
Battery
Spud Location
Top
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Top
WaterSense Labeled
Yes

Starting at
$761.31
EACH
  • QUANTITY