DESCRIPTION

  • Model: VBF-72-A1
  • Supplied with Royal® flushometers

Sloan Valve 13-1/2 in. Trap Primer

S3396076

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Length
13-1/2 in
Size
1/2 in