DESCRIPTION

  • Description: 1 1/2" x 13 1/2" Vacuum Breaker
  • Part No: V-600-AA

Sloan Valve Slimline® 13-1/2 in. Vacuum Breaker

S0393008

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Slimline®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
13-1/2 in
Material
Metal
NSF Certified
No
WaterSense Labeled
No

Starting at
$43.16
EACH
  • QUANTITY

DOCUMENTS