13-1/4 in. Offset Outlet Tube
13-1/4 in. Offset Outlet Tube
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- V-600-A and V-500-A Vacuum Brakers
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3/4 in x 1-1/2 in
- Flow Rate:
- 0.5 gpm
- Length:
- 13-1/4 in
- Product Type:
- Offset Outlet Tube
- WaterSense Labeled:
- No