14-3/16 in. 1 gpf Small Urinal with Rear Spud Placement in White
14-3/16 in. 1 gpf Small Urinal with Rear Spud Placement in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Small size and clean lines fits a large variety of applications and restroom looks
- Thorough washdown flushing action
- Designed to maximize and complement Sloan flushometers
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
- Vandal resistant stainless steel strainer included
- Durable, hygienic vitreous china construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Inlet Outlet:
- 3/4 in inlet/ 2 in outlet
- Material:
- Vitreous China
- Spud Location:
- Rear
- Toilet/Urinal Outlet:
- Rear
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 14-3/16 in