111 1.6 Gallons Per Flush ROYAL 111 ES 120 Volts Closet Flush Valve
111 1.6 Gallons Per Flush ROYAL 111 ES 120 Volts Closet Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Installation Type:
- Wall Mount, Floor Mount
- Type:
- S3010092