1.6 gpf Elongated One Piece Toilet in Chrome Plated
1.6 gpf Elongated One Piece Toilet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contributes to LEED
- 34" height for maximum comfort
- Paired with industry leading Sloan Flushometer
- I.P.S. top spud inlet: 1-1/2"
- Glazed trapway: 2-1/8"
- Compliant with Buy American Act when purchased as a combination
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 25-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No