111 1.6 gpf Manual Flushometer

You last purchased this on
 
Sloan

111 1.6 gpf Manual Flushometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

111 1.6 gpf Manual Flushometer

  • Fast #
  • Part #S3780000
  • Item #2995142
  • Manufacturer Part #3780000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Toilet
Installation Type:
Wall Mount
Material:
Brass
Product Type:
Flushometer
Spud Location:
Top
Spud Size:
1-1/2 in
UL Listed:
Yes
WaterSense Labeled:
No