Sloan Valve
1.6 gpf Manual Flush Valve
Part #S3789726 | Item #3108553 | Manufacturer Part #3789726
Flush Type:
ManualProduct Details
- High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.6
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: Yes
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: IPS
End Connections: IPS
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.5 gpf
Flush Type: Manual
Flush Valve Application: Commercial Toilet
GSA Approved: No
IAPMO Listed: Yes
Installation Type: [Wall Mount, Floor Mount]
Spud Location: Top
Spud Size: 1-1/2 in
Valve Size: 1 in
WaterSense Labeled: No