DESCRIPTION

  • Includes PERMEX™ vacuum breaker sac

Sloan Valve Royal® 18 in. Brass Vacuum Breaker in Polished Chrome

S0393076

Fitting Sizes:

3/4 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Length
18 in
Material
Brass
WaterSense Labeled
No

Starting at
$53.81
EACH
  • QUANTITY