DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush volumes start as low as 0.5 gpf/1.9 Lpf
  • Integrity of the product is maintained with control stop plug
  • Low Consumption flush accuracy controlled by Para-Flo technology
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, 1.25" Top Spud
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume

Sloan Valve Regal™ 180- 1.0 XL Flush Valve with Sweat

S3082475

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Regal™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
Valve Size
1 in
WaterSense Labeled
No

Starting at
$166.85
EACH
  • QUANTITY