DESCRIPTION

  • Exposed
  • IPS supply is 1"
  • Metal oscillating non-hold open handle
  • Models: Royal® 180 3.5, Royal® 180 1.5, Royal® 180 1
  • Spud coupling and flange for 1 1/4" top spud
  • Top spud: 1-1/4"

Sloan Valve Royal® 180 Flush Valve with Sweat

S30124

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
Collection
Royal®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
3.5 gpf
Valve Size
1 in
WaterSense Labeled
No

Starting at
$176.92
EACH
  • QUANTITY