DESCRIPTION

  • Exposed
  • IPS supply is 3/4"
  • Metal oscillating non-hold open handle
  • Models: 186, 186 1, 186 0.5
  • Royal®
  • Top spud: 3/4"

Sloan Valve Royal® 186 0.5 gpf. Urinal Flush Valve

S3912697

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Royal®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
.5 gpf
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$176.92
EACH
  • QUANTITY