DESCRIPTION

  • Adjustable tailpiece
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Sensor-activated, hardwired urinal flushometer
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Royal® 186 .013 ES-S .13 gpf Urinal Flush Valve

S3452630

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Royal®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
.125 gpf
Material
Brass
Power Source
Electronic
Volts
24V
WaterSense Labeled
No

Starting at
$485.56
EACH
  • QUANTITY