DESCRIPTION

  • 3/4" IPS screwdriver Bak-Chek® angle stop
  • 3/4" Top spud
  • Color/Finish: Chrome
  • Fixed Volume Piston with Filtered O-ring Bypass
  • Flow Rate: 1.0 gpf
  • Gem2®
  • Manual flushometer
  • Metal oscillating handle
  • Models: Gem2® 186-1, Gem2® 186-1YB
  • Vandal resistant stop cap

Sloan Valve Gem 2® 186-1 Exposed Low Consumption Urinal Flush Valve

S3072624

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Gem 2®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
IsAcceptableImage
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY