DESCRIPTION

  • All organic rubber has been replaced with synthetic compounds
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • Four (4) size C batteries included
  • Includes chrome-plated metal sensor housing, "Low battery" flashing LED, "User in view" flashing LED
  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • Optional purple handle provides additional indication of reclaimed water use
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, SMOOTH
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Royal® 186 1 SM Urinal Flush Valve

S3912670

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Power Source
Battery
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY