DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush volumes start as low as 0.5 gpf/1.9 Lpf
  • Integrity of the product is maintained with control stop plug
  • Low Consumption flush accuracy controlled by Para-Flo technology
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, SMO
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume

Sloan Valve Optima® 186-1 XL SMO M Battery Side Mount Flush Valve

S3982652

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
Material
Brass
Power Source
Battery
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY