DESCRIPTION

  • Chrome
  • For use with concealed push button
  • Size: 2 3/4"

Sloan Valve 2-3/4 in. Wall Flange in Polished Chrome

S0302248PK

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Sloan B23
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
Fitting Size 1
2-3/4 in
Fitting Sizes
2-3/4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS