DESCRIPTION

  • All mounting hardware included
  • Appropriate for hand-washing in public restrooms and numerous commercial applications
  • Overflow

Sloan Valve 20 x 16-3/4 in.4 Hole Centerset Lavatory Sink

S3873002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-1/2 in x 7-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Depth
7-1/2 in
Drain Location
Rear Center
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 17 in
Pedestal Only - FEI
No
Shape
Oval

Starting at
$66.2
EACH
  • QUANTITY