22-1/2 in. Vacuum Breaker in Polished Chrome
22-1/2 in. Vacuum Breaker in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 0.5 gpm
- Length:
- 22-1/2 in