DESCRIPTION

Sloan Valve 22-3/8 x 19-3/4 in. 4 Centerset Vitreous China Wall Mount Lavatory

S3873005

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1

Starting at
Call for Pricing
  • QUANTITY