DESCRIPTION

  • Used for connecting flush valve body to fixture
  • Vacuum breaker tube
  • Various lengths and diameters are available

Sloan Valve 24 in. Vacuum Breaker

S0323255

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Length
24 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$78.34
EACH
  • QUANTITY

DOCUMENTS