DESCRIPTION

  • Solenoid assembly

Sloan Valve 24 VAC Solenoid Assembly

S0305331

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Optima® Flushometers
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Material
Metal
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$190.58
EACH
  • QUANTITY

DOCUMENTS