Sloan Valve

24/124V Wall Mount Sensor Shower System

Part #S3375013  |  Manufacturer Part #3375013

Faucet Part Type:

Sensor Assembly
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Faucet Part Type: Sensor Assembly

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Trim Only: No

WaterSense Labeled: No