DESCRIPTION

  • Adjustable

Sloan Valve 3/4 in. Adjustable Side Discharge

S0388025

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan H710A
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$55.01
EACH
  • QUANTITY