DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as 1.28 gpf/4.8 Lpf
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Sensor Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 14-1/2" , Rough in, Rear Spud
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume

Sloan Valve Royal® 3/4 in. Closet Flush Valve

S3451648

Flow Rate:

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
CSA Certified
Yes
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
IAPMO Listed
Yes
Material
Brass
Power Source
Electronic
Valve Size
1 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY