DESCRIPTION

  • 3/4" Control Stop Cap

Sloan Valve 3/4 in. Control Stop Cap

S0308848PK

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

Starting at
$15.7
EACH
  • QUANTITY

DOCUMENTS