DESCRIPTION

  • 3/4" x 9" Vacuum Breaker

Sloan Valve 3/4 X 9 Vacuum Breaker V600-Aa

S3393004

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
3/4 in
Length
9 in
Material
Brass, Plastic, Rubber

Starting at
$27.46
EACH
  • QUANTITY

DOCUMENTS