DESCRIPTION

  • Description: 3/4" x 9" Vacuum Breaker
  • Part No: V-600-AA

Sloan Valve G2 Optima Plus® 3/4 X 9 Vacuum Breaker V600Aa

S0393004

Color Finish

 

SPECIFICATIONS

Collection
G2 Optima Plus®
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
3/4 in
Flow Rate
1.5 gpm
Length
9 in
Material
Metal

Starting at
$27.46
EACH
  • QUANTITY

DOCUMENTS