DESCRIPTION

  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, Adjustable Ground Joint
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Vandal-resistant stop cap prevents tampering
  • Various water-saving flush volumes for urinals and water closets
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents fixture from exceeding intended flush volume

Sloan Valve Royal® 3.5 gpf Closet Flush Valve

S3910243

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
3.5 gpf
GSA Approved
No
IAPMO Listed
Yes
Material
Metal
Valve Size
1-1/2 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY