DESCRIPTION

  • Audible tone indicates when batteries need to be replaced or faucet requires other service
  • Bak-Chek® tee for hot/cold supply
  • Fiber optic technology provides self-adaptive sensing for accurate water flow
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Splash-proof circuit control module and Isolated Latching Solenoid Operator protect components from water contact
  • Vandal-resistant spray head with pressure-compensating flow control
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Optima® 0.5 gpm 3-Hole Centerset Lavatory Faucet

S3315088

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Spout Height
5-3/4 in
Spout Reach
5-1/8 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$732.53
EACH
  • QUANTITY