4 in. Centerset 1-Hole Trim Plate in Polished Chrome
4 in. Centerset 1-Hole Trim Plate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" trim plate supplied as standard item with ETF-80 and EBF-85 faucets
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Sloan Valve
- Material:
- Brass
- WaterSense Labeled:
- No