DESCRIPTION

  • 4" trim plate supplied as standard item with ETF-80 and EBF-85 faucets

Sloan Valve 4 in. Centerset 1-Hole Trim Plate

S3365466

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$39.97
EACH
  • QUANTITY

DOCUMENTS