DESCRIPTION

  • Flange kit for Royal flushometers
  • Includes gaskets and trim pieces

Sloan Valve 4 in. Flange Kit

S3301078

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan A1009A
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.03
EACH
  • QUANTITY

DOCUMENTS