DESCRIPTION

  • Bak-Chek® tee for hot/cold supply
  • Filtered solenoid valve with serviceable strainer filter
  • Includes trim plate with anti-rotation pin
  • Metal jacketed wire protection for sensor and solenoid leads
  • Sensor range adjustment screw
  • Splash-proof circuit control module
  • Troubleshooting LED indicator lights
  • User friendly variable time-out settings
  • Vandal-resistant spray head with pressure compensating flow control

Sloan Valve Optima® 4 in. Long Turn Below Deck Mechanical Electronic Faucet

S3365310

Color Finish

 

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
1 or 3 Hole
Faucet Mount
Top Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Brass
Number of Handles
No Handle
Spout Height
5-3/4 in
Spout Reach
5-1/8 in
Spout Type
Standard
WaterSense Labeled
No
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY