DESCRIPTION

  • Hardwire powered
  • Sensor activated faucet
  • Single hole application

Sloan Valve Optima® 4 in. Sensor Electronic Pedestal Faucet Trim Plate

S3362130

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-2005
Application
Commercial
CSA Certified
CSA B125.1-05
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole, 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Green
WaterSense, Yes
Material
Brass
Number of Handles
No Handle
Spout Height
7 in
Spout Reach
4-1/2 in
Spout Type
Gooseneck
WaterSense Labeled
Yes

Starting at
$321.13
EACH
  • QUANTITY