DESCRIPTION

  • Bak-Chek® tee for hot/cold supply
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Metal jacketed wire protection for sensor and solenoid leads, and modular quick-release sensor and solenoid connections
  • Sensor range adjustment screw
  • Sensor-operated electronic hand washing faucet for tempered or hot/cold water operation
  • Splash-proof circuit control module
  • Troubleshooting LED indicator lights
  • User friendly variable time-out settings
  • Vandal-resistant spray head

Sloan Valve Optima® 4 in. Sensor Operated Hand Washer

S3365248

Color Finish

 

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Brass
Number of Handles
No Handle
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY