DESCRIPTION

  • Bak-Chek® tee for hot/cold supply
  • Choose from the ETF-600 plug-in transformer-powered faucet or the EBF-650 battery-powered model for installation flexibility
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Metal jacketed wire protection for sensor and solenoid leads, and modular quick-release sensor and solenoid connections
  • Splash-proof control modules and metal-jacketed wires protect faucet components
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • Vandal-resistant spray head has pressure-compensating flow control for steady water flow
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Optima® Sensor Operated Hand Washer

S3365324

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
Spout Height
5-3/4 in
Spout Reach
5-1/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY